Standard Head Socket Cap Screw, PK25
- Mfr # M20C75KCS
- Zoro # G322967378
product price:Â
$
175.99
/pk of 25, $7.04/ea
Free Shipping & Returns
Key Features
Socket Head
Type
Socket Head Cap Screw
Fastener Length
75 mm
Temperature - Maximum
400 Degrees F
Minimum Head Height
19.73 mm
Head Height
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20C75KCS
- Zoro #
- G322967378
- UPC #
- -
- Country of Origin
- United States
- Type
- Socket Head Cap Screw
- Temperature - Maximum
- 400 Degrees F
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- System of Measurement
- Metric
- Temperature - Minimum
- -20 Degrees F
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Color
- Black
- Seal Material
- None
- Sealing Gasket
- No
- Head Texture
- Knurled
- Thread Type
- Coarse
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 75 mm
- Minimum Head Height
- 19.73 mm
- Head Height
- 20 mm
- Thread Size
- M20x2.50
- Drive Size
- 17 mm
- Minimum Thread Length
- 52 mm
- Head Diameter
- 30 mm
- Maximum Head Height
- 20 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 52 mm, Fastener Length 75 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.