4019779 1.7 in. Hub Folder Blade with GFN Handle
- Mfr # 4019779
- Zoro # G503950519
Key Features
Specifications
Details
- MFR #
- 4019779
- Zoro #
- G503950519
- UPC #
- 87171058269
- Country of Origin
- China
- Item
- Hub Folder Blade
- Type
- Assisted
- Blade Edge
- Plain
- Style
- Pocketknife
Dimensions
- Blade Length
- 1.7 in
Description
The Hub, designed by Jens Anso, is a small knife ideal as a lightweight pocket carry, but it's small enough to fit on a keychain, too. The large lanyard hole in the aluminum backspacer is anodized in blue and enables the Hub to fit conveniently on a keyring. For pocket carry, the Hub includes a deep-carry pocketclip in matching black oxide. The Hub's blade is quality 8Cr13MoV stainless steel with a matte, bead-blasted finish. This manual knife is easy to open one-handed using the built-in thumb stud. The glass-filled nylon handle features an angular pattern that interacts with the custom pivot.
Features- Long lasting durability
- Precise manufacturing and high-grade materials
- Blade Length: 1.70 in.
- Overall Length: 4.75 in.
- Handle Material: GFN
- Weight: 0.17 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.