Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chill Folding Knife, Plain Blade, 3-1/8"

  • Mfr # 3410

  • Zoro # G7101538


product price: $39.85
/ea

Key Features

Blade Length
3.11 in
Features
Pocket Clip, One-hand opening
Closed Length
3.86 in
Application
Cutting
Overall Length
7.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410
Zoro #
G7101538
UPC #
87171030432
Country of Origin
China

Dimensions

Blade Length
3.11 in
Closed Length
3.86 in
Overall Length
7.01 in

Details

Item
Chill Folding Knife,Plain Blade,3-1/8"
Features
Pocket Clip, One-hand opening
Application
Cutting
Lock Type
Liner

Description

Chill Folding Knife,Plain Blade,3-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.