Zoro Homepage

Filet Knife, Curved, 9"

  • Mfr # 1242GEX

  • Zoro # G7101346


product price: $48.69
/ea

Key Features

Blade Type
Curved
Color
Black
Blade Material
Stainless Steel
Blade Length
9 in
Edge Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242GEX
Zoro #
G7101346
UPC #
87171037035
Country of Origin
China

Dimensions

Blade Length
9 in
Blade Thickness
0.09 in

Details

Item
Filet Knife,Curved,9"
Blade Type
Curved
Color
Black
Blade Material
Stainless Steel
Edge Type
Plain
Finish
Satin

Description

Filet Knife,Curved,9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.