
Folding Knife, Teal
Mfr # 8700TEALBW
Zoro # G7094355
product price: $26.35
/eaKey Features
Handle Material
Glass-filled Nylon
Handle Color
Teal
Blade Length
2.4 in
Features
Screwdriver, Secure Grip, Reversible Clip, Bottle Opener, Thumb Stud, Lanyard Hole, Pocket Clip
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8700TEALBW
Zoro #
G7094355
UPC #
087171038728
Country of Origin
China
Dimensions
Blade Length
2.4 in
Closed Length
3-1/4 in
Overall Length
5-3/4 in
Handle Length
3-1/4 in
Blade Thickness
0.11 in
Details
Item
Folding Knife,Teal
Handle Material
Glass-filled Nylon
Handle Color
Teal
Features
Screwdriver, Secure Grip, Reversible Clip, Bottle Opener, Thumb Stud, Lanyard Hole, Pocket Clip
Blade Material
Stainless Steel
Blade Finish
BlackWash
Blade Edge
Plain/Straight
Blade Shape
Drop Point
Handle Finish
Textured
Blade Grind Type
Hollow
Lock Type
Liner
Description
Folding Knife,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.