Zoro Homepage

Clash Knife Black Part Serrated

  • Mfr # KER-1605CKTST

  • Zoro # G815781382


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER-1605CKTST
Zoro #
G815781382
UPC #
87171031125
Country of Origin
China

Description

Features: -The Clash goes to the dark side in the new black Clash. -In addition to a drop-point blade with just the right amount of belly recurve for excellent slicing ability the black Clash also has partial serration so that it can laugh at tough materials like webbing or rope. -The blade steel is 8Cr13MoV for toughness wear resistance and excellent edge retention. -The steel is precision heat-treated to bring out its high-performance characteristics. -Black oxide coating enhances corrosion resistance and provides a great non-reflective look. -The black Clash opens with ease and authority thanks to Kershaw’s Speed Safe assisted opening system. -A simple pull back on the flipper and Speed Safe opens the knife super-smoothly and easily. -Textured glass-filled nylon handle scales offer a solid grip as the handle contours nestle securely into the hand. -A locking liner locks provides a safe secure and solid blade lockup. -As with all Kershaw knives the black Clash is built with precision and offers the fit and finish you’ve come to expect from Kershaw. -This Clash offers plenty of style a multi-tasking blade shape and the satisfaction of Speed Safe opening in a value-priced knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.