Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leek Folder Aluminum Handle

  • Mfr # 1660PUR

  • Zoro # G415762163


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660PUR
Zoro #
G415762163
UPC #
87171035093
Country of Origin
China

Description

Now your EDC-perfect Leek comes in a brand new color: jewel-tone purple.Like other Leeks this one features a task-ready 3-inch blade slim easy-to-carry design and cutting versatility.The modified drop-point blade shape makes it a good slicing knife while the slim tip gives it excellent piercing and detail work capabilities.Built of Sandvik 14C28N high-performance stainless steel the Leek’s blade comes razor sharp out of the box and holds its edge too.Whether you’re left-handed or right-handed it’s easy to open your Leek one-handed with SpeedSafe assisted opening.A simple pull back on the ambidextrous blade protrusion or push outward on the thumbstud and the Leek’s blade is ready to go to work.The handle is anodized aluminum; the same kind used in many aircraft and spacecraft applications.The purple color is a fade-resistant scratch-resistant dye that’s permanently bonded to the aluminum.Looks good now looks good later too.For safety a locking liner keeps the blade locked open during use and a Tip-Lock slider locks it closed when folded.The pocketclip is reversible for tip-up or tip-down carry and the handle is drilled to accept a lanyard.Tech Specs SpeedSafe® assisted opening Liner lock Reversible tip-up/tip-down pocketclip Steel: Sandvik 14C28N bead-blasted finish Handle: 6061-T6 anodized aluminum Blade length: 3 in.7.5 cm Closed length: 4 in.10.3 cm Overall Length: 7 in.17.9 cm Weight: 3.0 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.