Zoro Homepage

Orange Leek Folding Knife

  • Mfr # KER1660OR

  • Zoro # G7797957


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Blade Length
3 in
Type
Assisted
Color
Orange
Blade Finish
Bead-blasted finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER1660OR
Zoro #
G7797957
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
3 in

Details

Item
Leek Folding Knife
Handle Material
Aluminum
Type
Assisted
Color
Orange
Blade Finish
Bead-blasted finish
Lock Type
Liner Lock

Description

Orange Leek Folding Knife

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.