Shop KERSHAW
See all product information
Create Account
Shuffle DIY Series Pocket Knife, Drop Point, Plain Blade, Black Oxide Blade, 5-3/4 in OAL, Gray Handle
- Mfr # 8720
- Zoro # G222913932
product price:Â
$
46.35
/ea
Key Features
Blade Finish
Black Oxide
Handle Material
Glass-Filled Nylon
Handle Type
Contoured
Blade Type
Drop Point Plain
Overall Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8720
- Zoro #
- G222913932
- UPC #
- 087171048932
- Country of Origin
- China
- Blade Finish
- Black Oxide
- Handle Material
- Glass-Filled Nylon
- Handle Type
- Contoured
- Blade Type
- Drop Point Plain
- Blade Material
- Stainless Steel
- Handle Color
- Gray
- Lock Type
- Inset Liner
Dimensions
- Overall Length
- 5-3/4 in
- Closed Length
- 3-1/4 in
- Blade Length
- 2.4 in
Description
The Shuffle DIY, in its garage-appropriate black-and-gray coloring, features a bit driver and two screwdriver bits, plus a keychain ring - along with the handy features other Shuffles are known for. This compact knife is equipped with a shorter, but wider, blade of quality stainless steel. The handle's contours fit the hand comfortably. And yes, the bottlecap lifter, built into the back of the knife, is still there. Because DIY is hard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.