Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Tape Measure, 5/8 in Blade

  • Mfr # PGT1810V

  • Zoro # G4617961


product price: $7.99
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT1810V
Zoro #
G4617961
UPC #
052837027941
Country of Origin
China

Dimensions

Blade Length
10 ft
Blade Width
5/8 in
Case Height
2 1/4 in
Case Length
2 1/2 in
Blade Length - SAE
10 ft
Case Depth
1 in
Standout Length
5 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Color
Yellow
Features
Finger Brake
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Case Type
Closed
Stud Markings
Yes
Belt Clip
Belt Clip Included
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft/Fractional
Standout
7 ft
Lock Type
Toggle
Rewind Type
Automatic
Blade Coating
Nylon
Series
TOGGLE
Blade Type
Single-Sided
Graduation Units
Feet, Inches
Orientation
Horizontal
Includes
Clip, Nail Slot
Numeric Marks
Feet, Inches
Numeric Format
Fractional
Hook Construction
3-Rivet
Blade Return Type
Automatic
System of Measurement
SAE
Accuracy
0.03%
Zero Point Location
Hook End
Specialized Scales
Joist Markings, Stud Markings
Graduation Color
Black, Red

Description

If you are looking for a durable tape measure, the Keson PGT1810V 10 ft Tape Measure is what you need. It has an impact-resistant body and blade that will not buckle or break under pressure. With a 1/16" graduation there after and 1/32" first 12", this SAE tape measure offers accuracy. The blade is made of strong material that can withstand impacts without buckling or breaking. This tape measure also features an orange case with yellow blade, making it easy to find in dimly lit work areas. The lock type toggle provides fast, one handed operation for quick measurements. If you want a reliable tool to count on in your line of work, then this Keson PGT1810V Tape Measure is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.