Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTRS10100H

  • Zoro # G3732111


product price: $32.39
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Fiberglass
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTRS10100H
Zoro #
G3732111
UPC #
052837026746
Country of Origin
China

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Blade Length - SAE
100 ft
Case Height
10 1/2 in
Case Length
8 3/4 in
Case Depth
2 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Fiberglass
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduation Type
ft
Standout
Not Rated
Case Type
Open
Rewind Type
Manual
Graduations
1/10, 1/100 ft
Lock Type
Nonlocking
Blade Color
White
Features
Rubber Grip, Speed Rewind Metal Gearing
Stud Markings
No
Tape Measure Product Grouping
Engineer's Tape Measure
Blade Coating
PVC
Series
OTRS
Orientation
Horizontal
Numeric Marks
Decimals, Feet
Accuracy
0.05%
Graduation Color
Black, Red
Blade Type
Single-Sided
Graduation Units
Feet
Numeric Format
Decimal, Fractional
Blade Return Type
Automatic
System of Measurement
SAE/Engineers Scale
Hook Construction
2-Rivet
Zero Point Location
Hook End
Specialized Scales
Stud Markings

Description

Engineers Long Tape Measure, Features Rubber Grip, Speed Rewind Metal Gearing, Case Material Fiberglass, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 8 3/4 in, Lock Type Nonlocking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.