Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Engineer's Tape Measure, 3/8 in Blade

  • Mfr # NR10-100

  • Zoro # G4762825


product price: $59.19
/ea

Key Features

Blade Length
100 ft
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Polycarbonate
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR10-100
Zoro #
G4762825
UPC #
052837002207
Country of Origin
China

Dimensions

Blade Length
100 ft
Blade Width
3/8 in
Case Depth
1 1/2 in
Blade Length - SAE
100 ft
Case Height
12 1/4 in
Case Length
7 1/2 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Polycarbonate
Blade Material
Steel
Tip Style
Loop
Case Color
Gray
Graduation Type
ft
Stud Markings
Yes
Rewind Type
Manual
Standout
Not Rated
Blade Coating
Nylon
Blade Color
White
Lock Type
Nonlocking
Graduations
1/10, 1/100 ft
Tape Measure Product Grouping
Engineer's Tape Measure
Case Type
Open
Features
Double-Sided
Numeric Format
Decimal, Fractional
Specialized Scales
Stud Markings
Zero Point Location
Dead Foot
System of Measurement
SAE/Engineers Scale
Graduation Color
Black, Red
Accuracy
0.03%
Orientation
Horizontal
Numeric Marks
Decimals, Feet
Blade Return Type
Manual
Hook Construction
Ring
Blade Type
Single-Sided
Graduation Units
Feet

Description

The KESON NR10-100 100 ft Engineer's Tape Measure is the ideal tool for measuring large distances. The 3/8 in. blade has graduations of 1/10 and 1/100 ft, making it easy to measure short or long distances. It features a tape end + 1 ft ring end, allowing you to measure with ease. The white blade has graduations in feet on one side and inches on the other. This manual rewind tape measure is made of ABS case material with a steel blade that resists corrosion and rusting. It also comes with a 3/8 in. steel blade that is 100 ft long, making it ideal for taking measurements over long distances. If you are looking for an engineers tape measure that offers durability and quality, then this KESON product will be perfect for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.