100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths

  • Mfr # RF-10-100

  • Zoro # G4762581


product price:  $18.69
/ea

Key Features

For Use With Mfr. Model Number
OTR Series Case
Impact Rated
No
Fits Brand
Keson
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/10ths/100ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF-10-100
Zoro #
G4762581
UPC #
052837001514
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length - SAE
100 ft

Details

Item
Measuring Tape Blade Refill
For Use With Mfr. Model Number
OTR Series Case
Impact Rated
No
Fits Brand
Keson
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/10ths/100ths
Product Type
Measuring Tape Blade Refill
Numeric Marks
Feet
Compatible Manufacturer Part Number
OTR Series Case
Tip Style
Nonmagnetic Single Hook
Blade Material
Fiberglass
Standards
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/10ths/100ths
System of Measurement
SAE
Zero Point Location
Hook End

Description

When you need to replace the blade on your Keson OTR Series Case, this KESON RF-10-100 Fiberglass Tape Refill is what you're looking for. It's a 100 ft long measuring tape that fits into your Keson OTR Series Case. The 1/2" wide blade has a hook end and is marked in both Ft/10ths/100ths. The refill can be used with a number of different brands, including Keson. KESON RF-10-100 Fiberglass Tape Refill makes replacement easy and fast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.