100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths
Mfr # RF-18-100
Zoro # G4762502
product price:Â $19.15
/eaKey Features
Impact Rated
No
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RF-18-100
Zoro #
G4762502
UPC #
052837000326
Country of Origin
China
Dimensions
Blade Width
1/2 in
Blade Length - SAE
100 ft
Details
Impact Rated
No
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Item
Measuring Tape Blade Refill
Product Type
Measuring Tape Blade Refill
Tip Style
Nonmagnetic Single Hook
Compatible Manufacturer Part Number
OTR Series Case
System of Measurement
SAE
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
Standards
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths
Blade Material
Fiberglass
Description
Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.