Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Tape Measure, 1/2 in Blade

  • Mfr # MC-18-100

  • Zoro # G4203972


product price: $28.29
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-18-100
Zoro #
G4203972
UPC #
052837000111
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Case Height
6 1/2 in
Case Length
6 1/2 in
Blade Length - SAE
100 ft
Case Depth
1 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
Black
Lock Type
Nonlocking
Stud Markings
Yes
Blade Color
White
Graduations
1/8 in
Standout
Not Rated
Case Type
Closed
Blade Coating
Clear
Tape Measure Product Grouping
Tape Measure
Rewind Type
Manual
Features
Tether Ready
Graduation Type
in/ft
Orientation
Horizontal
Blade Return Type
Manual
Includes
Offset Sheath, Strap
Graduation Color
Black, Red
Accuracy
0.05%
Graduation Units
Feet, Inches
Numeric Marks
Feet, Inches
System of Measurement
SAE
Specialized Scales
Stud Markings
Hook Construction
Folding
Zero Point Location
Hook End
Blade Type
Single-Sided
Numeric Format
Fractional

Description

Long Tape Measure, Features Tether Ready, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Case Length 6 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.