Zoro Homepage

100 ft Tape Measure, 1/2 in Blade

  • Mfr # OTR-1810-100

  • Zoro # G3943292


product price: $25.29
/ea

Key Features

Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-1810-100
Zoro #
G3943292
UPC #
052837000814
Country of Origin
China

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Case Length
7 1/2 in
Case Height
12 in
Case Depth
1 1/2 in
Blade Length - SAE
100 ft

Details

Item
Long Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
High-Visibility Orange
Features
Double-Sided
Rewind Type
Manual
Blade Color
White, Yellow
Case Type
Open
Standout
Not Rated
Tape Measure Product Grouping
Tape Measure
Lock Type
Nonlocking
Graduations
1/8 in and 1/10, 1/100 ft
Blade Coating
PVC
Graduation Type
in/ft
Stud Markings
Yes
Orientation
Horizontal
Graduation Color
Black, Red
Blade Return Type
Manual
Numeric Format
Decimal, Fractional
Accuracy
0.05%
Specialized Scales
Stud Markings
Hook Construction
Folding
Numeric Marks
Decimals, Feet, Inches
System of Measurement
SAE/Engineers Scale
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Blade Type
Double-Sided

Description

Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.