Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Tape Measure, 3/8 in Blade

  • Mfr # SNR18100

  • Zoro # G4763035


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNR18100
Zoro #
G4763035
UPC #
052837025985
Country of Origin
China

Dimensions

Blade Length
100 ft
Blade Width
3/8 in
Case Length
7 1/2 in
Case Height
12 in
Case Depth
1 1/2 in
Blade Length - SAE
100 ft

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Blade Color
White
Standout
Not Rated
Lock Type
Nonlocking
Blade Coating
Nylon
Graduation Type
in/ft
Graduations
1/8 in
Features
Double-Sided
Rewind Type
Manual
Stud Markings
No
Tape Measure Product Grouping
Tape Measure
Case Type
Open
Series
SNR
Graduation Units
Feet, Inches
System of Measurement
SAE
Orientation
Horizontal
Hook Construction
Folding
Graduation Color
Black, Red
Accuracy
0.03%
Numeric Format
Fractional
Blade Type
Single-Sided
Zero Point Location
Hook End
Blade Return Type
Manual
Numeric Marks
Feet, Inches
Specialized Scales
Stud Markings

Description

Long Tape Measure, Features Double-Sided, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Silver, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.