Zoro Homepage

100 ft Tape Measure, 3/8 in Blade

  • Mfr # ST181003X

  • Zoro # G3743336


product price: $20.99
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST181003X
Zoro #
G3743336
UPC #
052837026531
Country of Origin
China

Dimensions

Blade Length
100 ft
Blade Width
3/8 in
Case Length
4 5/8 in
Case Height
4 5/8 in
Case Depth
1 in
Blade Length - SAE
100 ft

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Features
16 in Stud Markings, Rubber Grip
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft
Stud Markings
Yes
Blade Color
Yellow
Standout
Not Rated
Graduations
1/8 in
Case Type
Closed
Blade Coating
Clear
Rewind Type
Manual
Lock Type
Nonlocking
Series
ST_3X
Accuracy
0.03%
Orientation
Horizontal
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Graduation Color
Black
Numeric Format
Fractional
Specialized Scales
Stud Markings
Blade Return Type
Manual
Blade Type
Single-Sided
Hook Construction
Folding
Numeric Marks
Feet, Inches
System of Measurement
SAE

Description

Long Tape Measure, Features 16 in Stud Markings, Rubber Grip, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 5/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.