Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 m Surveyors Tape Measures, 1/4 in Blade

  • Mfr # SR-100M

  • Zoro # G4762441


product price: $49.45
/ea

Key Features

Measurement Type
Metric
Graduation Marks
2 mm
Blade Material
Fiberglass
Tip Style
Loop
Stud Markings
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-100M
Zoro #
G4762441
UPC #
052837021802
Country of Origin
Korea, Republic of

Dimensions

Blade Length
100 m
Blade Width
1/4 in
Blade Length - Metric
100 m

Details

Item
Surveyors Rope
Measurement Type
Metric
Graduation Marks
2 mm
Blade Material
Fiberglass
Tip Style
Loop
Stud Markings
Yes
Graduations
2 mm
Features
Tether Ready
Blade Color
White
Case Type
No Case
Graduation Type
mm
Rewind Type
Manual
Blade Coating
Clear
Lock Type
Nonlocking
Tape Measure Product Grouping
Surveyors Tape Measures
Standout
Not Rated
Numeric Marks
Meters
Graduation Color
Black, Red
Zero Point Location
Loop End
Blade Return Type
Manual
Includes
Strap
Specialized Scales
Stud Markings
Orientation
Horizontal
Accuracy
0.05%
Graduation Units
Meters
Blade Type
Single-Sided
Numeric Format
Fractional
System of Measurement
Metric

Description

Surveyors Rope, Features Tether Ready, Case Material Not Applicable, System of Measurement Metric, Graduation Marks 2 mm, Tip Style Loop, Zero Point Location Loop End, Blade Length - Metric 100 m, Blade Length - SAE Not Applicable, Blade Material Fiberglass, Blade Width 1/4 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Not Applicable, Case Length Not Applicable, Lock Type Nonlocking, Graduation Units Meters, Numeric Marks Meters, Standout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.