Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Engineer's Tape Measure, 5/8 in Blade

  • Mfr # PGT181012V

  • Zoro # G4612465


product price: $7.69
/ea

Key Features

Blade Length
12 ft
Measurement Type
Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT181012V
Zoro #
G4612465
UPC #
052837027910
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
5/8 in
Case Length
2 1/2 in
Case Height
2 1/4 in
Blade Length - SAE
12 ft
Case Depth
1 in
Standout Length
5 ft

Details

Item
Engineers Tape Measure
Measurement Type
Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Coating
Nylon
Case Type
Closed
Standout
7 ft
Graduation Type
in/ft
Blade Color
Yellow
Tape Measure Product Grouping
Engineer's Tape Measure
Rewind Type
Automatic
Lock Type
Toggle
Features
Finger Brake
Stud Markings
No
Graduations
1/10, 1/100 ft Top, 1/16 in Bottom
Belt Clip
Belt Clip Included
Series
TOGGLE
Orientation
Horizontal
Zero Point Location
Hook End
Hook Construction
3-Rivet
Accuracy
0.03%
Specialized Scales
Joist Markings, Stud Markings
Numeric Format
Decimal, Fractional
System of Measurement
SAE/Engineers Scale
Blade Return Type
Automatic
Includes
Clip, Nail Slot
Numeric Marks
Decimals, Feet, Inches
Blade Type
Single-Sided
Graduation Color
Black, Red
Graduation Units
Feet, Inches

Description

Engineers Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 1/2 in, Lock Type Toggle, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.