Zoro Homepage

12 ft Tape Measure, 5/8 in Blade

  • Mfr # PGPRO1812V

  • Zoro # G4586276


product price: $11.19
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO1812V
Zoro #
G4586276
UPC #
052837027873
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
5/8 in
Case Depth
1 in
Case Height
2 3/8 in
Standout Length
4 ft
Blade Length - SAE
12 ft
Case Length
2 3/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Case Type
Closed
Features
Finger Brake
Tape Measure Product Grouping
Tape Measure
Blade Coating
Nylon
Belt Clip
Belt Clip Included
Stud Markings
Yes
Blade Color
Yellow
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Graduation Type
in/ft/Fractional
Lock Type
Slide
Rewind Type
Automatic
Standout
7 ft
Series
Professional
Includes
Clip, Nail Slot
Numeric Format
Fractional
Graduation Color
Black, Red
Numeric Marks
Feet, Inches
Orientation
Horizontal
Zero Point Location
Hook End
Hook Construction
2-Rivet
Blade Type
Single-Sided
System of Measurement
SAE
Specialized Scales
Joist Markings, Stud Markings
Graduation Units
Feet, Inches
Blade Return Type
Automatic
Accuracy
0.03%

Description

This Keson PGPRO1812V 12 ft Tape Measure is the ideal tool for any job. It is durable and built to last, making it an excellent addition to your collection of tools. The yellow steel blade has 1/16" graduations thereafter, followed by 1/32" graduations for the first 12". It also has fractional inch measurements in /ft/. The ABS case with rubber grip offers a comfortable hold while you work. The tape measure locks, case and components are impact resistant. If you need a reliable tape measure that will stand up to daily use, this Keson model is what you have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.