Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measure, 5/8 in Blade

  • Mfr # PGT1812V

  • Zoro # G4628251


product price: $8.49
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT1812V
Zoro #
G4628251
UPC #
052837027958
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
5/8 in
Blade Length - SAE
12 ft
Case Depth
1 in
Case Length
2 1/2 in
Case Height
2 1/4 in
Standout Length
5 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Blade Color
Yellow
Features
Finger Brake
Blade Coating
Nylon
Rewind Type
Automatic
Graduation Type
in/ft/Fractional
Case Type
Closed
Belt Clip
Belt Clip Included
Tape Measure Product Grouping
Tape Measure
Stud Markings
Yes
Standout
7 ft
Lock Type
Toggle
Series
TOGGLE
Accuracy
0.03%
Specialized Scales
Joist Markings, Stud Markings
Includes
Clip, Nail Slot
Blade Type
Single-Sided
Hook Construction
3-Rivet
Graduation Color
Black, Red
Zero Point Location
Hook End
System of Measurement
SAE
Numeric Format
Fractional
Graduation Units
Feet, Inches
Orientation
Horizontal
Blade Return Type
Automatic
Numeric Marks
Feet, Inches

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 1/2 in, Lock Type Toggle, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.