Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measures, 5/8 in Blade

  • Mfr # PG1812SQ

  • Zoro # G4974313


product price: $19.39
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Stainless Steel
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1812SQ
Zoro #
G4974313
UPC #
052837027798
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
5/8 in
Blade Length - SAE
12 ft

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Graduation Type
in/ft/Fractional
Blade Coating
Nylon
Rewind Type
Automatic
Blade Color
Yellow
Lock Type
Nonlocking
Case Type
Closed
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Standout
Not Rated
Tape Measure Product Grouping
Tape Measures
Belt Clip
Belt Clip Included
Stud Markings
Yes
Zero Point Location
Hook End
System of Measurement
SAE
Specialized Scales
Stud Markings
Hook Construction
2-Rivet
Graduation Units
Feet, Inches
Numeric Format
Fractional
Blade Return Type
Automatic

Description

When you need to measure something at a distance, the Keson PG1812SQ 12 ft Tape Measure is an essential tool. With its 5/8 in. blade width and yellow blade color, it will stand out against any background. The SAE tape measure has graduations of 1/16" there after and 1/32" for the first 12". It also has a 5/8 in. wide blade that can extend up to 12 ft in length with just one pull of the spring loaded button. Featuring an automatic rewind system, this yellow tape measure can be used on all types of surfaces without damaging it or being damaged itself. The Keson PG1812SQ Tape Measure is the ideal tool for measuring anything at a distance quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.