Zoro Homepage

150 ft. Large Cap Chalk Line Reel

  • Mfr # G150

  • Zoro # G0613751


product price: $34.88
/ea

Key Features

Features
Big Mouth Opening For Ease of Filling
Case Color
Orange
Line Length (Ft.)
150 ft
Type
Large Capacity
Fill Weight (Oz.)
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150
Zoro #
G0613751
UPC #
052837021901
Country of Origin
United States

Dimensions

Line Length (Ft.)
150 ft
Line Thickness
2 mm
Line Length
150 ft

Details

Item
Chalk Line Reel
Features
Big Mouth Opening For Ease of Filling
Case Color
Orange
Type
Large Capacity
Fill Weight (Oz.)
24 oz
Gear Ratio
1:1
Door Type
Big-Mouth Turn and Lift
Line Material
Polyester
Handle Type
Folding Recessed Metal Crank
Hook
Steel Pull Ring
Case Material
Plastic
Product Type
Chalk Line Reel
Fill Weight
24 oz
Hook Material
Steel
Line Construction
Braided
Compatible Replacement Line
RLG150RH
Hook Style
Pull Ring

Description

Chalk Line Reel, Case Color Orange, Case Material Plastic, Compatible Replacement Line RLG150RH, Door Type Big-Mouth Turn and Lift, Fill Weight 24 oz, Gear Ratio 1:1, Handle Type Folding Recessed Crank, Hook Material Steel, Hook Style Pull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 150 ft, Line Material Polyester

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.