Zoro Homepage

200 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTR-10-200

  • Zoro # G4762554


product price: $42.48
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-10-200
Zoro #
G4762554
UPC #
052837001439
Country of Origin
China

Dimensions

Blade Length
200 ft
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Height
14 1/2 in
Case Length
10 in
Blade Length - SAE
200 ft

Description

Engineers Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 10 in, Lock Type Nonlocking, Graduation Units Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.