Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft Surveyors Tape Measures, 1/4 in Blade

  • Mfr # SR-10-200

  • Zoro # G4762405


product price: $34.99
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/10 ft
Blade Material
Fiberglass
Tip Style
Loop
Blade Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-10-200
Zoro #
G4762405
UPC #
052837005611
Country of Origin
Korea, Republic of

Dimensions

Blade Length
200 ft
Blade Width
1/4 in
Blade Length - SAE
200 ft

Details

Item
Surveyors Rope
Measurement Type
Engineers
Graduation Marks
1/10 ft
Blade Material
Fiberglass
Tip Style
Loop
Graduations
1/10 ft
Blade Color
White
Lock Type
Nonlocking
Blade Coating
Clear
Case Type
No Case
Features
Tether Ready
Rewind Type
Manual
Graduation Type
ft
Stud Markings
Yes
Tape Measure Product Grouping
Surveyors Tape Measures
Standout
Not Rated
Specialized Scales
Stud Markings
Numeric Format
Decimal, Fractional
Numeric Marks
Decimals, Feet
Includes
Strap
Blade Return Type
Manual
Graduation Color
Black, Red
Zero Point Location
Loop End
System of Measurement
SAE/Engineers Scale
Accuracy
0.05%
Blade Type
Single-Sided
Graduation Units
Feet
Orientation
Horizontal

Description

Surveyors Rope, Features Tether Ready, Case Material Not Applicable, System of Measurement SAE/Engineers Scale, Graduation Marks 1/10 ft, Tip Style Loop, Zero Point Location Loop End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/4 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Not Applicable, Case Length Not Applicable, Lock Type Nonlocking, Graduation Units Feet, Numeric Marks Decimals, Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.