Zoro Homepage

200 ft Tape Measure, 3/8 in Blade

  • Mfr # NRS18200

  • Zoro # G3619156


product price: $94.12
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Polycarbonate
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRS18200
Zoro #
G3619156
UPC #
052837021000
Country of Origin
China

Dimensions

Blade Length
200 ft
Blade Width
3/8 in
Case Depth
1 1/2 in
Case Height
14 in
Blade Length - SAE
200 ft
Case Length
11 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Polycarbonate
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduations
1/8 in
Tape Measure Product Grouping
Tape Measure
Features
Double-Sided
Blade Coating
Nylon
Lock Type
Nonlocking
Graduation Type
in/ft
Case Type
Open
Standout
Not Rated
Stud Markings
No
Blade Color
White
Rewind Type
Automatic
Series
NRS
Numeric Format
Fractional
Blade Return Type
Automatic
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Zero Point Location
Hook End
System of Measurement
SAE
Graduation Color
Black, Red
Specialized Scales
Stud Markings
Accuracy
0.03%
Graduation Units
Feet, Inches
Hook Construction
Folding
Orientation
Horizontal

Description

This Keson NRS18200 200 ft Tape Measure is the ideal tool for any project that requires accurate measurements. The blade measures 200 ft in length and 3/8 in. in width. The double nylon coating of this tape measure offers superior durability, making it an excellent choice for your next job. This tape measure has a speed rewind metal gearing system, allowing you to quickly retract the blade when not in use. It also features a rubber grip handle that gives you comfort and control while measuring. The orange ABS case allows you to easily find the end of the tape measure, even if it's buried deep inside your toolbox or bag. Equip yourself with this Keson Tape Measure so you can accurately take measurements on all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.