Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft Tape Measures, 3/8 in Blade

  • Mfr # SNR18200

  • Zoro # G4813051


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNR18200
Zoro #
G4813051
UPC #
052837025992
Country of Origin
China

Dimensions

Blade Length
200 ft
Blade Width
3/8 in
Blade Length - SAE
200 ft
Case Height
14 3/4 in
Case Length
10 1/4 in
Case Depth
1 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Graduations
1/8 in
Tape Measure Product Grouping
Tape Measures
Lock Type
Nonlocking
Case Type
Open
Stud Markings
No
Rewind Type
Manual
Standout
Not Rated
Blade Coating
Nylon
Graduation Type
in/ft
Blade Color
White
Features
Double-Sided
Series
SNR
Orientation
Horizontal
Numeric Format
Fractional
Specialized Scales
Stud Markings
Numeric Marks
Feet, Inches
Hook Construction
Folding
Graduation Color
Black, Red
Blade Return Type
Manual
Graduation Units
Feet, Inches
System of Measurement
SAE
Blade Type
Single-Sided
Zero Point Location
Hook End
Accuracy
0.03%

Description

Long Tape Measure, Features Double-Sided, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Silver, Case Length 10 1/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.