Zoro Homepage

200 ft./60m Tape Measure, 1/2 in Blade

  • Mfr # FLT18M200

  • Zoro # G1473351


product price: $60.89
/ea

Key Features

Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT18M200
Zoro #
G1473351
UPC #
052837027149
Country of Origin
United States

Dimensions

Blade Length
60 m, 200 ft
Blade Width
1/2 in
Blade Length - SAE
200 ft
Case Length
10 3/4 in
Blade Length - Metric
60 m
Case Height
14 in
Case Depth
3 in

Details

Item
Long Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
Black, High-Visibility Orange
Blade Color
White
Stud Markings
No
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft/mm
Lock Type
Pawl
Graduations
1/8 in, 2 mm
Features
Corrosion-Resistant, Double-Sided
Blade Coating
Clear
Rewind Type
Manual
Case Type
Open
Standout
Not Rated
Series
FLT
Numeric Format
Fractional
Numeric Marks
Centimeters, Feet, Inches, Meters, Millimeters
Orientation
Horizontal
Specialized Scales
Stud Markings
Hook Construction
Folding
Blade Return Type
Manual
Blade Type
Double-Sided
System of Measurement
Metric/SAE
Graduation Color
Black, Red
Includes
Offset Sheath
Zero Point Location
Hook End
Accuracy
0.05%
Graduation Units
Centimeters, Feet, Inches, Meters

Description

Long Tape Measure, Features Corrosion-Resistant, Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 60 m, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, High-Visibility Orange, Case Length 10 3/4 in, Lock Type Pawl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.