Zoro Homepage
This item is Discontinued.
Keson 25 ft. Engineer's Tape Measure, 1" Blade PG181025SS

25 ft. Engineer's Tape Measure, 1" Blade (Discontinued)

  • Mfr # PG181025SS
  • Zoro # G4625022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG181025SS
Zoro #
G4625022
UPC #
052837026043
Country of Origin
China

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Tape Measure Product Grouping
Engineer's Tape Measure
Graduations
1/10, 1/100 ft. Top, 1/16" Bottom
Case Material
Chrome Plated with Rubber Grip
Blade Material
Stainless steel
Blade Color
Natural
Features
Lock, Case and Components, Blade, Impact Durability
Case Type
Closed
Stud Markings
No
Measurement Type
SAE
Tip Style
3-Rivet Hook
Item
Engineers Tape Measure
Graduation Type
in./ft.
Lock Type
Slide
Case Color
Black/Chrome
Belt Clip
Yes
Rewind Type
Automatic
Standout
8 ft.
Blade Coating
Nylon

Description

Engineers Tape Measure, Features Lock, Case and Components, Blade, Impact Durability, Case Material Chrome Plated with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Stainless Steel, Blade Width 1 in, Case Color Black/Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.