Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft Engineer's Tape Measure, 1 in Blade

  • Mfr # PGT181025V

  • Zoro # G4570045


product price: $13.39
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT181025V
Zoro #
G4570045
UPC #
052837027927
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Length
3 1/4 in
Case Height
3 in
Blade Length - SAE
25 ft
Standout Length
8 ft
Case Depth
1 3/4 in

Details

Item
Engineers Tape Measure
Measurement Type
Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Features
Finger Brake
Lock Type
Toggle
Blade Coating
Nylon
Standout
8 ft
Graduations
1/10, 1/100 ft Top, 1/16 in Bottom
Graduation Type
in/ft
Belt Clip
Belt Clip Included
Stud Markings
No
Blade Color
Yellow
Rewind Type
Automatic
Tape Measure Product Grouping
Engineer's Tape Measure
Case Type
Closed
Series
TOGGLE
Blade Type
Single-Sided
Numeric Format
Decimal, Fractional
Graduation Units
Feet, Inches
Specialized Scales
Joist Markings, Stud Markings
Includes
Clip, Nail Slot
Orientation
Horizontal
Blade Return Type
Automatic
Numeric Marks
Decimals, Feet, Inches
Zero Point Location
Hook End
Hook Construction
3-Rivet
Graduation Color
Black, Red
Accuracy
0.03%
System of Measurement
SAE/Engineers Scale

Description

This Keson PGT181025V 25 ft Engineer's Tape Measure is an essential tool for any serious project. It has a 1 in. blade width and 25 ft length, making it perfect for measurements on construction sites. With a steel blade that resists corrosion, this tape measure will not let you down. The graduated scale includes the 1/10 and 1/100 ft top side and the 1/16" bottom side respectively. This orange ABS case ensures durability while protecting the blade from damage. Its toggle lock allows you to easily lock or unlock the tape measure at any point during use. You can rely on this Keson Engineers Tape Measure for your next job because of its durable design and high quality materials used in its construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.