Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft Tape Measure, 1 in Blade

  • Mfr # PG1825VMAG

  • Zoro # G4576521


product price: $17.26
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1825VMAG
Zoro #
G4576521
UPC #
052837027828
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Blade Length - SAE
25 ft
Case Depth
1 1/2 in
Standout Length
8 ft
Case Height
3 1/4 in
Case Length
3 1/2 in

Details

Item
Magnetic Tip Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Single Hook
Case Color
High-Visibility Orange
Features
Finger Brake
Standout
8 ft
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measure
Lock Type
Slide
Belt Clip
Belt Clip Included
Case Type
Closed
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Rewind Type
Automatic
Graduation Type
in/ft/Fractional
Blade Coating
Nylon
Stud Markings
Yes
Specialized Scales
Joist Markings, Stud Markings
Zero Point Location
Hook End
Hook Construction
3-Rivet
System of Measurement
SAE
Graduation Units
Feet, Inches
Accuracy
0.03%
Numeric Format
Fractional
Orientation
Horizontal
Blade Type
Single-Sided
Graduation Color
Black, Red
Includes
Clip, Nail Slot
Numeric Marks
Feet, Inches
Blade Return Type
Automatic

Description

Magnetic Tip Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/2 in, Lock Type Slide, Graduation Units Feet, Inches

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.