Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft Tape Measure, 1 in Blade

  • Mfr # PG18M25UB

  • Zoro # G1839960


product price: $15.39
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG18M25UB
Zoro #
G1839960
UPC #
052837028320
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Length
3 1/8 in
Case Height
3 1/4 in
Blade Length - SAE
25 ft
Case Depth
2 in
Blade Length - Metric
7.5 m
Standout Length
8 ft

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black
Stud Markings
No
Features
Double-Sided, High-Visibility Blade, Finger Brake, Vertical Read
Blade Coating
Nylon
Tape Measure Product Grouping
Tape Measure
Lock Type
Slide
Case Type
Closed
Standout
Not Rated
Belt Clip
Belt Clip Included
Rewind Type
Automatic
Blade Color
Yellow
Graduation Type
in/ft/mm
Series
Ultra Bright
Accuracy
0.03%
Hook Construction
2-Rivet
Graduation Units
Centimeters, Feet, Inches, Millimeters
System of Measurement
Metric/SAE
Numeric Marks
Centimeters, Feet, Inches, Meters, Millimeters
Graduation Color
Black, Red
Blade Type
Double-Sided
Numeric Format
Fractional
Specialized Scales
Joist Markings, Stud Markings
Includes
Clip, Nail Slot
Orientation
Horizontal, Vertical
Blade Return Type
Automatic
Zero Point Location
Hook End

Description

If you are looking for a sturdy tape measure that can be used to take measurements in both SAE and metric units, the Keson PG18M25UB Tape Measure is an excellent choice. This 25 ft tape measure has a double sided printed blade with high visibility yellow graduations. The case is made of ABS and has an orange color. It also features a slide lock to prevent the blade from retracting during use. If you want a reliable tool that offers great value for money, look no further than the Keson PG18M25UB Tape Measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.