Zoro Homepage

25 ft Tape Measures, 1 in Blade

  • Mfr # PGTFD25V

  • Zoro # G4969851


product price: $14.19
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGTFD25V
Zoro #
G4969851
UPC #
052837028054
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Length
3 1/4 in
Case Depth
1 3/4 in
Case Height
3 in
Blade Length - SAE
25 ft
Standout Length
8 ft

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Orange
Blade Coating
Nylon
Graduations
Vertical Read - Fractional in 1/16 in on Left and Decimal in 0.125 in on Right
Tape Measure Product Grouping
Tape Measures
Rewind Type
Automatic
Stud Markings
Yes
Blade Color
Yellow
Standout
8 ft
Lock Type
Toggle
Belt Clip
Belt Clip Included
Case Type
Closed
Features
Vertical Read
Graduation Type
in/ft/Fractional/Decimal
Series
TOGGLE
Includes
Clip
System of Measurement
SAE/Fractional-Read
Numeric Marks
Decimals, Fractions
Specialized Scales
Joist Markings, Stud Markings
Zero Point Location
Hook End
Numeric Format
Decimal, Fractional
Graduation Units
Feet, Inches
Hook Construction
3-Rivet
Orientation
Horizontal, Vertical
Blade Return Type
Automatic
Accuracy
0.03%
Graduation Color
Black, Red

Description

Tape Measure, Features Vertical Read, Case Material ABS Plastic, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Orange, Case Length 3 1/4 in, Lock Type Toggle, Graduation Units Feet, Inches, Numeric Marks Decimals, Fractions, Standout Length 8 ft, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.