Zoro Homepage

3 m Tape Measures, 16 mm Blade

  • Mfr # PGT3MV

  • Zoro # G5303313


product price: $6.79
/ea

Key Features

Blade Length
3 m
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT3MV
Zoro #
G5303313
UPC #
052837028269
Country of Origin
China

Dimensions

Blade Length
3 m
Blade Width
5/8 in
Case Height
2 1/4 in
Case Length
2 1/2 in
Standout Length
8 ft
Blade Length - Metric
3 m
Case Depth
1 in

Details

Item
Tape Measure
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Color
Yellow
Lock Type
Toggle
Case Type
Closed
Standout
5 ft
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measures
Belt Clip
Belt Clip Included
Graduation Type
mm/cm
Stud Markings
No
Blade Coating
Nylon
Graduations
1 cm Continuous Bottom, 1 mm Top
Features
Finger Brake
Series
TOGGLE
Blade Type
Single-Sided
System of Measurement
Metric
Blade Return Type
Automatic
Orientation
Horizontal
Zero Point Location
Hook End
Hook Construction
3-Rivet
Numeric Marks
Centimeters, Meters, Millimeters
Specialized Scales
Joist Markings, Stud Markings
Includes
Clip, Nail Slot
Numeric Format
Fractional
Graduation Units
Centimeters, Meters, Millimeters
Accuracy
0.03%
Graduation Color
Black, Red

Description

If you are looking for a reliable tape measure, this Keson PGT3MV 3 m Tape Measure is the perfect choice. The yellow blade ensures easy visibility and accuracy when measuring distances. This tape measure has a 1cm continuous bottom and 1mm top graduations. Its 16 mm blade length and width make it ideal for measuring in tight spaces or long distances. It comes with a toggle lock that prevents accidental rewinding of the tape. You can also retract the blade quickly by pulling out the orange case at the end of the tool, which locks automatically when released. The Keson PGT3MV 3 m Tape Measure will prove to be an essential part of your work kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.