Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 ft Tape Measure, 1 in Blade

  • Mfr # PG1830UB

  • Zoro # G1839988


product price: $16.59
/ea

Key Features

Blade Length
30 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1830UB
Zoro #
G1839988
UPC #
052837028344
Country of Origin
China

Dimensions

Blade Length
30 ft
Blade Width
1 in
Standout Length
8 ft
Case Height
3 1/4 in
Case Length
3 1/8 in
Case Depth
2 in
Blade Length - SAE
30 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black
Tape Measure Product Grouping
Tape Measure
Features
Double-Sided, High-Visibility Blade, Finger Brake, Vertical Read
Graduation Type
in/ft
Graduations
1/8 in
Blade Coating
Nylon
Belt Clip
Belt Clip Included
Blade Color
Yellow
Standout
Not Rated
Stud Markings
No
Rewind Type
Automatic
Lock Type
Slide
Case Type
Closed
Series
Ultra Bright
Blade Type
Double-Sided
Blade Return Type
Automatic
Graduation Color
Black, Red
System of Measurement
SAE
Accuracy
0.03%
Zero Point Location
Hook End
Orientation
Horizontal, Vertical
Numeric Marks
Feet, Inches
Specialized Scales
Joist Markings, Stud Markings
Hook Construction
2-Rivet
Graduation Units
Feet, Inches
Includes
Clip, Nail Slot
Numeric Format
Fractional

Description

You can rely on the Keson PG1830UB 30 ft Tape Measure to provide you with accurate measurements. The high visibility yellow blade has a double-sided printed design that makes it easy to read. This SAE tape measure features a 1 in. wide blade and is 30 ft long. It also has graduations of 1/8" and is housed in an orange ABS case. The Keson tape measure has graduated markings that are easily readable from both sides of the blade, making it ideal for left or right handed users. When you need to get accurate measurements, this Keson PG1830UB Tape Measure will help you get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.