Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 ft Tape Measure, 1 in Blade

  • Mfr # PGT1830V

  • Zoro # G4593023


product price: $13.99
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT1830V
Zoro #
G4593023
UPC #
052837027989
Country of Origin
China

Dimensions

Blade Length
30 ft
Blade Width
1 in
Case Depth
1 3/4 in
Blade Length - SAE
30 ft
Case Length
3 1/4 in
Standout Length
8 ft
Case Height
3 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Coating
Nylon
Graduation Type
in/ft/Fractional
Lock Type
Toggle
Blade Color
Yellow
Standout
8 ft
Stud Markings
Yes
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Tape Measure Product Grouping
Tape Measure
Rewind Type
Automatic
Case Type
Closed
Features
Finger Brake
Belt Clip
Belt Clip Included
Series
TOGGLE
Numeric Marks
Feet, Inches
Numeric Format
Fractional
Zero Point Location
Hook End
Blade Type
Single-Sided
Orientation
Horizontal
Hook Construction
3-Rivet
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Graduation Color
Black, Red
Specialized Scales
Joist Markings, Stud Markings
System of Measurement
SAE
Accuracy
0.03%
Includes
Clip, Nail Slot

Description

The Keson PGT1830V 30 ft Tape Measure is a durable and easy to use tool that you will want to take with you on the job. It has a yellow blade, orange case and locking toggle. This tape measure has graduations of 1/16" thereafter, 1/32" first 12". With its impact durability, this tape measure can withstand any harsh conditions it might face. The ABS case is made from a tough material that is scratch resistant. The Keson PGT1830V 30 ft Tape Measure will prove itself useful time and again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.