Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 ft Tape Measures, 1 3/16 in Blade

  • Mfr # PG1830WIDEV

  • Zoro # G6129131


product price: $20.19
/ea

Key Features

Blade Length
30 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1830WIDEV
Zoro #
G6129131
UPC #
052837028399
Country of Origin
China

Dimensions

Blade Length
30 ft
Blade Width
1 3/16 in
Case Height
3 in
Blade Length - SAE
30 ft
Standout Length
10 ft
Case Depth
1 7/8 in
Case Length
3 1/4 in

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black
Case Type
Closed
Blade Coating
Nylon
Graduation Type
in/ft
Standout
10 ft
Stud Markings
Yes
Belt Clip
Belt Clip Included
Tape Measure Product Grouping
Tape Measures
Rewind Type
Automatic
Blade Color
Yellow
Lock Type
Slide
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Features
Finger Brake
Series
Wide Blade
Numeric Marks
Feet, Inches
Orientation
Horizontal
Hook Construction
5-Rivet
System of Measurement
SAE
Blade Return Type
Automatic
Blade Type
Single-Sided
Graduation Color
Black, Red
Graduation Units
Feet, Inches
Zero Point Location
Hook End
Specialized Scales
Joist Markings, Stud Markings
Accuracy
0.03%
Includes
Clip, Nail Slot
Numeric Format
Fractional

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.