Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 m Tape Measure, 1/2 in Blade

  • Mfr # OTR-30M

  • Zoro # G3912772


product price: $25.59
/ea

Key Features

Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-30M
Zoro #
G3912772
UPC #
052837010417
Country of Origin
China

Dimensions

Blade Length
30 m
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Height
12 in
Blade Length - Metric
30 m
Case Length
7 1/2 in

Details

Item
Long Tape Measure
Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Coating
PVC
Case Type
Open
Graduations
2 mm
Rewind Type
Manual
Blade Color
White
Tape Measure Product Grouping
Tape Measure
Features
Double Throat Rollers, Hook End
Standout
Not Rated
Graduation Type
mm
Lock Type
Nonlocking
Stud Markings
Yes
Numeric Format
Fractional
Accuracy
0.05%
Graduation Color
Black, Red
Hook Construction
Folding
Zero Point Location
Hook End
Graduation Units
Centimeters, Meters
Blade Type
Single-Sided
Numeric Marks
Centimeters, Meters, Millimeters
Orientation
Horizontal
Blade Return Type
Manual
Specialized Scales
Stud Markings
System of Measurement
Metric

Description

The KESON OTR-30M 30 m Tape Measure is the perfect tool for measuring long distances. With a double throat roller, you can count on this tape measure to give you accurate measurements. The hook end allows you to take your measurements easily and accurately. It has a blade length of 30 m and a 1/2 in. width. This metric tape measure comes with 2mm graduations, making it easy to read off results. When it comes to measuring long distances, there is no better choice than the KESON OTR-30M Tape Measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.