Zoro Homepage

300 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTR-10-300

  • Zoro # G4762563


product price: $58.91
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-10-300
Zoro #
G4762563
UPC #
052837001446
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Length
12 in
Blade Length - SAE
300 ft
Case Height
16 1/2 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Tape Measure Product Grouping
Engineer's Tape Measure
Stud Markings
Yes
Rewind Type
Manual
Blade Color
White
Features
Double Throat Rollers, Hook End
Case Type
Open
Graduation Type
ft
Lock Type
Nonlocking
Graduations
1/10, 1/100 ft
Standout
Not Rated
Blade Coating
PVC
Zero Point Location
Hook End
Hook Construction
Folding
Blade Return Type
Manual
Numeric Format
Decimal, Fractional
Blade Type
Single-Sided
Graduation Units
Feet
Specialized Scales
Stud Markings
Accuracy
0.05%
System of Measurement
SAE/Engineers Scale
Orientation
Horizontal
Numeric Marks
Decimals, Feet
Graduation Color
Black, Red

Description

Engineers Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.