Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTRS10300H

  • Zoro # G3608254


product price: $52.59
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Fiberglass
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTRS10300H
Zoro #
G3608254
UPC #
052837026760
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Blade Length - SAE
300 ft
Case Depth
2 in
Case Length
13 in
Case Height
16 1/4 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
Fiberglass
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Lock Type
Nonlocking
Blade Coating
PVC
Features
Rubber Grip, Speed Rewind Metal Gearing
Rewind Type
Manual
Graduations
1/10, 1/100 ft
Graduation Type
ft
Standout
Not Rated
Case Type
Open
Blade Color
White
Tape Measure Product Grouping
Engineer's Tape Measure
Stud Markings
No
Series
OTRS
Graduation Units
Feet
Numeric Marks
Decimals, Feet
Specialized Scales
Stud Markings
Blade Type
Single-Sided
Orientation
Horizontal
Graduation Color
Black, Red
Zero Point Location
Hook End
Accuracy
0.05%
Numeric Format
Decimal, Fractional
System of Measurement
SAE/Engineers Scale
Hook Construction
2-Rivet
Blade Return Type
Automatic

Description

When you need to measure long distances, the Keson OTRS10300H 300 ft Engineers Tape Measure is the tool for the job. Its durable blade can be used to measure up to 300 ft. This engineers tape measure has a rubber grip and speed rewind metal gearing that allows you to wind it back in quickly and easily. The blade has graduations on both sides - 1/10 and 1/100 ft on one side, and feet only on the other side. With an ABS case, this tape measure also features an open case design that makes it easy to hold while taking measurements. It comes with a white blade color for increased visibility when measuring in dark areas or outdoors at night. The Keson OTRS10300H 300 ft Engineers Tape Measure is a valuable addition to your tool kit because of its durability and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.