Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTRS1810300E

  • Zoro # G3632946


product price: $46.10
/ea

Key Features

Blade Length
300 ft
Measurement Type
Engineers
Graduation Marks
1/8 in
Case Material
Fiberglass
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTRS1810300E
Zoro #
G3632946
UPC #
052837026012
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Case Length
13 in
Case Depth
2 in
Blade Length - SAE
300 ft
Case Height
16 1/4 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers
Graduation Marks
1/8 in
Case Material
Fiberglass
Blade Material
Fiberglass
Tip Style
Loop
Case Color
High-Visibility Orange
Features
Double-Sided
Standout
Not Rated
Blade Color
White
Lock Type
Nonlocking
Case Type
Open
Stud Markings
No
Rewind Type
Automatic
Graduations
1/8 in and 1/10, 1/100 ft
Tape Measure Product Grouping
Engineer's Tape Measure
Blade Coating
PVC
Graduation Type
in/ft
Series
OTRS
Graduation Units
Feet, Inches
System of Measurement
SAE/Engineers Scale
Blade Return Type
Automatic
Blade Type
Double-Sided
Graduation Color
Black, Red
Accuracy
0.05%
Numeric Marks
Decimals, Feet, Inches
Specialized Scales
Stud Markings
Hook Construction
Ring
Numeric Format
Decimal, Fractional
Zero Point Location
Tape End
Orientation
Horizontal

Description

Engineers Long Tape Measure, Features Double-Sided, Case Material Fiberglass, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Loop, Zero Point Location Tape End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 13 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.