Zoro Homepage

300 ft Surveyors Tape Measures, 1/4 in Blade

  • Mfr # SR-10-300

  • Zoro # G4762423


product price: $44.99
/ea

Key Features

Measurement Type
Engineers
Graduation Marks
1/10 ft
Blade Material
Fiberglass
Tip Style
Loop
Case Type
No Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-10-300
Zoro #
G4762423
UPC #
052837005628
Country of Origin
Korea, Republic of

Dimensions

Blade Length
300 ft
Blade Width
1/4 in
Blade Length - SAE
300 ft

Details

Item
Surveyors Rope
Measurement Type
Engineers
Graduation Marks
1/10 ft
Blade Material
Fiberglass
Tip Style
Loop
Case Type
No Case
Graduations
1/10 ft
Lock Type
Nonlocking
Standout
Not Rated
Features
Tether Ready
Graduation Type
ft
Stud Markings
Yes
Tape Measure Product Grouping
Surveyors Tape Measures
Rewind Type
Manual
Blade Color
White
Blade Coating
Clear
Orientation
Horizontal
Zero Point Location
Loop End
Includes
Strap
Numeric Marks
Decimals, Feet
System of Measurement
SAE/Engineers Scale
Specialized Scales
Stud Markings
Accuracy
0.05%
Numeric Format
Decimal, Fractional
Blade Return Type
Manual
Blade Type
Single-Sided
Graduation Color
Black, Red
Graduation Units
Feet

Description

When you need to take accurate measurements, the Keson SR-10-300 300 ft Surveyors Tape Measure is the tool for the job. With a sturdy fiberglass blade and white marking, this rope is built to last. Made of tough fiberglass, this tape measure can withstand up to 100kg/200 lb of tension. The 1/4 in. wide blade has graduations of 1/10 ft and can extend up to 300 ft in length. Measuring engineers units, it has markings on both sides so you can read measurements from either side. It also features stud markings so you know where your measurement begins and ends easily. The Keson SR-10-300 300 ft Surveyors Tape Measure is an essential addition to your tool kit that will help you get any job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.