Zoro Homepage

300 ft Tape Measure, 1/2 in Blade

  • Mfr # OTR-18-300

  • Zoro # G4016731


product price: $62.69
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-18-300
Zoro #
G4016731
UPC #
052837000241
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Blade Length - SAE
300 ft
Case Length
12 in
Case Depth
1 1/2 in
Case Height
16 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Coating
PVC
Lock Type
Nonlocking
Graduation Type
in/ft
Standout
Not Rated
Case Type
Open
Features
Double Throat Rollers, Hook End
Stud Markings
Yes
Blade Color
White
Rewind Type
Manual
Graduations
1/8 in
Tape Measure Product Grouping
Tape Measure
System of Measurement
SAE
Accuracy
0.05%
Numeric Marks
Feet, Inches
Numeric Format
Fractional
Zero Point Location
Hook End
Blade Return Type
Manual
Specialized Scales
Stud Markings
Graduation Color
Black, Red
Hook Construction
Folding
Graduation Units
Feet, Inches
Orientation
Horizontal
Blade Type
Single-Sided

Description

Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.