Zoro Homepage

300 ft Tape Measure, 1/2 in Blade

  • Mfr # OTR-1810-300

  • Zoro # G4182421


product price: $62.79
/ea

Key Features

Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-1810-300
Zoro #
G4182421
UPC #
052837000845
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Height
16 1/2 in
Blade Length - SAE
300 ft
Case Length
12 in

Details

Item
Long Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
High-Visibility Orange
Features
Double-Sided
Graduations
1/8 in and 1/10, 1/100 ft
Blade Color
White, Yellow
Graduation Type
in/ft
Case Type
Open
Blade Coating
PVC
Stud Markings
Yes
Standout
Not Rated
Rewind Type
Manual
Lock Type
Nonlocking
Tape Measure Product Grouping
Tape Measure
Blade Type
Double-Sided
Hook Construction
Folding
Accuracy
0.05%
Graduation Units
Feet, Inches
Numeric Format
Decimal, Fractional
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Numeric Marks
Decimals, Feet, Inches
Graduation Color
Black, Red
Blade Return Type
Manual
System of Measurement
SAE/Engineers Scale
Orientation
Horizontal

Description

Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.