Zoro Homepage

300 ft Tape Measure, 3/8 in Blade

  • Mfr # NRS18300

  • Zoro # G3672986


product price: $138.98
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Polycarbonate
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRS18300
Zoro #
G3672986
UPC #
052837021017
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
3/8 in
Case Length
13 1/2 in
Case Depth
1 1/2 in
Case Height
16 1/4 in
Blade Length - SAE
300 ft

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Polycarbonate
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Standout
Not Rated
Graduations
1/8 in
Graduation Type
in/ft
Blade Coating
Nylon
Stud Markings
No
Rewind Type
Automatic
Blade Color
White
Lock Type
Nonlocking
Features
Double-Sided
Tape Measure Product Grouping
Tape Measure
Case Type
Open
Series
NRS
Zero Point Location
Hook End
Graduation Color
Black, Red
Graduation Units
Feet, Inches
Hook Construction
Folding
Specialized Scales
Stud Markings
System of Measurement
SAE
Numeric Format
Fractional
Orientation
Horizontal
Numeric Marks
Feet, Inches
Accuracy
0.03%
Blade Type
Single-Sided
Blade Return Type
Automatic

Description

This Keson NRS18300 300 ft Tape Measure is the perfect tool for getting your work done quickly and efficiently. It will help you take accurate measurements with ease. The tape measure has a double nylon coating, which means it can withstand wear and tear while providing excellent flexibility. The speed rewind metal gearing ensures that you won't waste time winding up the tape measure after use. Featuring a rubber grip, this white 300 ft tape measure provides a comfortable hold when in use. The blade has graduations of 1/8" and an SAE measurement type. If you are looking for a long tape measure that is reliable and efficient, then look no further than the Keson NRS18300 300 ft Tape Measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.