Zoro Homepage
This item is Discontinued.
Keson 33 ft Engineer's Tape Measure, 1 in Blade PG181033

33 ft Engineer's Tape Measure, 1 in Blade (Discontinued)

  • Mfr # PG181033
  • Zoro # G4558102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG181033
Zoro #
G4558102
UPC #
052837027682
Country of Origin
China

Dimensions

Blade Length
33 ft
Blade Width
1 in

Details

Item
Engineers Tape Measure
Measurement Type
Engineers
Case Material
Chrome Plated with Rubber Grip
Tip Style
3-Rivet Hook
Lock Type
Slide
Belt Clip
Yes
Stud Markings
No
Graduation Type
in/ft
Standout
8 ft
Case Color
Black, Chrome
Blade Material
Steel
Case Type
Closed
Features
Engineers Scale
Blade Color
Yellow
Graduations
1/10, 1/100 ft. Top, 1/16" Bottom
Tape Measure Product Grouping
Engineer's Tape Measure
Rewind Type
Automatic
Blade Coating
Nylon
Series
Chrome

Description

If you are looking for a tape measure that is both durable and accurate, the Keson PG181033 33 ft Engineers Tape Measure is the perfect choice. With an engineers scale on its top side, this tape measure can help you with your work. The bottom side has 1/16" graduations. This 33 ft long tape measure has 1 in blade width. It comes with an engineers graduation type and 1/10 and 1/100 ft top graduations. Made of chrome plated steel, it also features a rubber grip to prevent slippage when held. The Keson PG181033 33 ft Engineers Tape Measure will meet all your measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.