Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 ft Tape Measure, 1 in Blade

  • Mfr # PG181033UB

  • Zoro # G1839997


product price: $18.79
/ea

Key Features

Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG181033UB
Zoro #
G1839997
UPC #
052837028351
Country of Origin
China

Dimensions

Blade Length
33 ft
Blade Width
1 in
Case Height
3 1/2 in
Case Depth
2 in
Blade Length - SAE
33 ft
Standout Length
8 ft
Case Length
3 1/4 in

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black
Standout
Not Rated
Rewind Type
Automatic
Blade Color
Yellow
Case Type
Closed
Stud Markings
No
Features
Double-Sided, High-Visibility Blade, Finger Brake, Vertical Read
Graduations
1/8 in and 1/10, 1/100 ft
Graduation Type
in/ft
Blade Coating
Nylon
Tape Measure Product Grouping
Tape Measure
Belt Clip
Belt Clip Included
Lock Type
Slide
Series
Ultra Bright
Includes
Clip, Nail Slot
Zero Point Location
Hook End
Specialized Scales
Joist Markings, Stud Markings
Blade Type
Double-Sided
Orientation
Horizontal, Vertical
Blade Return Type
Automatic
Graduation Color
Black, Red
Accuracy
0.03%
Numeric Format
Decimal, Fractional
Numeric Marks
Decimals, Feet, Inches
Graduation Units
Feet, Inches
Hook Construction
2-Rivet
System of Measurement
SAE/Engineers Scale

Description

Tape Measure, Features Double-Sided, High-Visibility Blade, Finger Brake, Vertical Read, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 33 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Case Length 3 1/4 in, Lock Type Slide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.