Zoro Homepage

35 ft Tape Measure, 1 in Blade

  • Mfr # PGPRO1835V

  • Zoro # G4547794


product price: $20.19
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO1835V
Zoro #
G4547794
UPC #
052837027903
Country of Origin
China

Dimensions

Blade Length
35 ft
Blade Width
1 in
Case Height
3 3/8 in
Blade Length - SAE
35 ft
Case Depth
1 5/8 in
Case Length
3 3/8 in
Standout Length
8 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Lock Type
Slide
Rewind Type
Automatic
Blade Color
Yellow
Case Type
Closed
Tape Measure Product Grouping
Tape Measure
Standout
8 ft
Blade Coating
Nylon
Stud Markings
Yes
Graduation Type
in/ft/Fractional
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Features
Finger Brake
Belt Clip
Belt Clip Included
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Specialized Scales
Joist Markings, Stud Markings
System of Measurement
SAE
Hook Construction
3-Rivet
Accuracy
0.03%
Graduation Color
Black, Red
Blade Type
Single-Sided
Numeric Marks
Feet, Inches
Numeric Format
Fractional
Blade Return Type
Automatic
Includes
Clip, Nail Slot
Orientation
Horizontal

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 35 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 3/8 in, Lock Type Slide, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.