Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 ft Tape Measures, 1 3/16 in Blade

  • Mfr # PG1835WIDEV

  • Zoro # G6129125


product price: $22.79
/ea

Key Features

Blade Length
35 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1835WIDEV
Zoro #
G6129125
UPC #
052837028405
Country of Origin
China

Dimensions

Blade Length
35 ft
Blade Width
1 3/16 in
Case Depth
1 7/8 in
Case Height
3 1/2 in
Blade Length - SAE
35 ft
Standout Length
10 ft
Case Length
3 1/2 in

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black
Graduation Type
in/ft
Features
Finger Brake
Case Type
Closed
Lock Type
Slide
Blade Color
Yellow
Standout
10 ft
Belt Clip
Belt Clip Included
Stud Markings
Yes
Blade Coating
Nylon
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Tape Measure Product Grouping
Tape Measures
Rewind Type
Automatic
Orientation
Horizontal
Accuracy
0.03%
Blade Type
Single-Sided
Numeric Marks
Feet, Inches
Zero Point Location
Hook End
Graduation Color
Black, Red
Includes
Clip, Nail Slot
System of Measurement
SAE
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Hook Construction
5-Rivet
Numeric Format
Fractional
Specialized Scales
Joist Markings, Stud Markings

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 35 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Case Length 3 1/2 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.